Combination-Pliers-Insulated-L180MM-ZEBRA
714.01575
- UNSPSC 27112135
071401 575961 1
071401 575961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
For gripping, holding and cutting hard and soft wire and cable with high voltage up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 9:43 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 9:43 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Overall Length (mm) | 180 mm |
| Overall Length (in) | 7 in |
| Medium-hard wire | 3.4 mm |
| Hard wire | 2.2 mm |
| Copper and aluminum cable | 12 mm |
| EAN | 4050642466647 |
Features
| In compliance with the prescribed safety measures, for work under high voltage up to 1,000 V (AC) or up to 1,500 V (DC). |
| High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces |
| Extra-long cutting edge allows for thicker cables |
| Ergonomic, non-slip two-component comfort handle with wide Insulated collar for secure working |
| Compliant with IEC 60900, GS, C and VDE International safety standards |
| Cutting edges: Inductively-hardened precision cutting edges |
| Torch hole: For gripping of round materials |
| Surface: Ground and chrome-plated all around |
| Joint: designed for accurate guide and leverage |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Documents & Videos
Review(s)
Product not yet rated.